IMPACT GLOVES, ORANGE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT GLOVES, ORANGE,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN148-11
  • Mfr. Model # 148-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Mechanics, Construction, Assembly, Maintenance, Rigging
  • Colour Orange
  • Size X-Large
  • Item Glove
  • Cuff SuperCuff(R)
  • Closure Type SuperCuff(R)
  • Thumb Style Straight
  • Palm Construction Reinforced Gel Padded Palm
  • Back Material Spandex w/Impact Protection
  • Palm Material Synthetic Leather
  • Stitching Material Nylon
  • Knuckle Padding Material Thermal Plastic Resin
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list