IMPACT GLOVES L GAUNTLET RED PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT GLOVES L GAUNTLET RED PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-INDICCP04L
  • Mfr. Model # G-INDICCP-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Reflective Fabric - Nighttime Visibility
  • Colour Red
  • Item Impact Gloves
  • Cuff Airprene
  • Closure Type Slip On
  • Palm Material Corded Cotton
  • Palm Construction Corded Cotton
  • Finger Style Full
  • Knuckle Padding Material TPR
  • Hand Right, Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list