Skip Content
IMPACT GLOVES,HI-VIS GREEN,XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT GLOVES,HI-VIS GREEN,XXXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN146-13
  • Mfr. Model # 146-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Mechanics, Construction, Assembly, Maintenance, Rigging
  • Item Glove
  • Colour Hi-Vis Green
  • Cuff SuperCuff(R)
  • Size 3X-Large
  • Palm Material Synthetic Leather
  • Closure Type SuperCuff(R)
  • Back Material Spandex w/Impact Protection
  • Thumb Style Straight
  • Palm Construction Reinforced Gel Padded Palm
  • Knuckle Padding Material Thermal Plastic Resin
  • Finger Style Full Finger
  • Stitching Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list