IMPACT GLOVES,BLACK,XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT GLOVES,BLACK,XXXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN143-13
  • Mfr. Model # 143-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Mechanics, Construction, Assembly, Maintenance, Rigging
  • Colour Black
  • Item Glove
  • Size 3X-Large
  • Cuff SuperCuff(R)
  • Closure Type SuperCuff(R)
  • Back Material Spandex w/Impact Protection
  • Palm Material Synthetic Leather
  • Palm Construction Reinforced Gel Padded Palm
  • Thumb Style Straight
  • Knuckle Padding Material Thermal Plastic Resin
  • Stitching Material Nylon
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list