Skip Content
IMPACT EXTENSION SET 1/2IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT EXTENSION SET 1/2IN DR

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN2500
  • Mfr. Model # 2500
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Finish CR-MO Alloy Steel
  • Includes Heavy Duty Blow Molded Storage Case
  • Item Impact Extension Set
  • Number of Pieces 4
  • SAE or Metric SAE, Metric
  • Drive Size 1/2"
  • Standards ANSI
  • Sockets Included 3", 5", 10", 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list