Skip Content
IMPACT DRIVER KIT 18V LXT 1/4IN COR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

IMPACT DRIVER KIT 18V LXT 1/4IN COR

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBTD141
  • Mfr. Model # BTD141
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Features new lithium-ion battery (LXT). Built-in L.E.D. light. Ergonomically designed rubber grip for positive control. Glow-in-the-dark bumper. Lightweight and compact design

Technical Specs

  • Tool Weight 3.3 lbs.
  • Max. Torque 1,330 in-lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list