Skip Content
IMPACT DRIVER KIT,1/4IN SZE,WITH BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT DRIVER KIT,1/4IN SZE,WITH BATTERY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2757-22CT
  • Mfr. Model # 2757-22CT
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • Features Powerstate Brushless Motor, Redlink Plus Intelligence, Redlithium Batteries, Oke-Key Compatible
  • Item Impact Driver Kit
  • Includes (2) 38D765 M18 2.0Ah REDLITHIUM Compact Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Carrying Case
  • Max. Torque 1800 in-lbs
  • Battery Included Yes
  • Battery Pack Replacement 48-11-1820
  • Drive Size 1/4"
  • No Load RPM 0 to 3000
  • Tool Weight 2.1 lbs.
  • Voltage 18
  • Battery Capacity 2.0Ah
  • Tool Length 5-1/4"
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Handle Type Soft Grip, T
  • Blows per Minute 0 to 3700
  • Clutch Style Impact
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list