Skip Content
IMPACT DRIVER KIT,1/4 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT DRIVER KIT,1/4 IN SIZE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2757-22
  • Mfr. Model # 2757-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Features Powerstate Brushless Motor, Redlink Plus Intelligence, Redlithium Batteries, Oke-Key Compatible
  • Includes (2) 35GJ99 M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Carrying Case
  • Item Impact Driver Kit
  • Max. Torque 1800 in-lbs
  • Battery Included Yes
  • Battery Pack Replacement 48-11-1850
  • Drive Size 1/4"
  • Tool Weight 2.1 lbs.
  • Battery Capacity 5.0Ah
  • Voltage 18
  • Battery Included / Bare Tool Battery Included
  • Tool Length 5-1/4"
  • Drive Configuration Straight
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list