Skip Content
IMPACT DRIVER,BARE TOOL,1/4 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT DRIVER,BARE TOOL,1/4 IN SIZE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2757-20
  • Mfr. Model # 2757-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Impact Driver
  • Features Powerstate Brushless Motor, Redlink Plus Intelligence, Redlithium Batteries: Oke-Key Compatible
  • Max. Torque 1800 in-lbs
  • Battery Included No
  • Battery Pack Replacement 48-11-1850
  • No Load RPM 0 to 3000
  • Drive Size 1/4"
  • Tool Length 5-1/4"
  • Voltage 18
  • Tool Weight 2.1 lbs.
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Blows per Minute 0 to 3700
  • Handle Type Soft Grip, T
  • Includes Belt Clip
  • Clutch Style Impact
  • Corded/Cordless Cordless

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list