Skip Content
IMPACT DRIVER 3/8IN 12V BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT DRIVER 3/8IN 12V BARE TOOL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW1130
  • Mfr. Model # W1130
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 2.95 lbs

Technical Specs

  • Blows per Minute 0 - 3,300
  • Handle Type Pistol Grip
  • Battery Included No
  • Max. Torque 1,200 in-lbs.
  • Item Impact Driver
  • Clutch Style Ball & Cam
  • Drive Size 3/8"
  • No Load RPM 0 to 2700
  • Tool Weight 2.3 lbs.
  • Voltage 12.0
  • Tool Length 5-7/8"
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list