Skip Content
IMPACT DRIVER 1/4IN 12V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT DRIVER 1/4IN 12V KIT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW1120K2
  • Mfr. Model # W1120K2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 4.0 lbs

Technical Specs

  • Blows per Minute 0 - 3,300
  • Handle Type Pistol Grip
  • Includes Impact Driver, (2) Batteries, Charger, Bag
  • Item Impact Driver
  • Max. Torque 1,200 in-lbs.
  • Battery Included (2) IRGBL1203
  • Clutch Style Ball & Cam
  • Drive Size 1/4"
  • No Load RPM 0 to 2700
  • Voltage 12.0
  • Tool Weight 2.3 lbs.
  • Battery Capacity 2.0 Ah
  • Tool Length 5-7/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List