Skip Content
IMPACT DRILL 18V BARE L-BOXX-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT DRILL 18V BARE L-BOXX-2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCH25618BL
  • Mfr. Model # CH25618BL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 400
  • Shipping Weight 9.5 lbs

Technical Specs

  • Handle Type T-Handle
  • Blows per Minute 0-2800
  • Includes L-BOXX 2 with Bare Insert
  • Item Cordless, 18 V, Impact Driver, Bare
  • Features L-BOXX-2
  • Battery Included No
  • Max. Torque 600 in-lbs.
  • Clutch Style Metal
  • No Load RPM 0 - 500/0 - 1,700
  • Drive Size 1/4" Hex
  • Battery Pack Replacement BAT619
  • Tool Weight 3.8 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Tool Length 5.7"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Straight
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Corded/Cordless Cordless
  • Brushless Motor No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list