Skip Content
IMPACT CR 5 GLOVE 2XL GAUNTLET GREEN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT CR 5 GLOVE 2XL GAUNTLET GREEN PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-KDC506XXL
  • Mfr. Model # G-KDC5-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.178 lbs

Technical Specs

  • Item Kong(R) Cut Resistant
  • Standards CE EN388 Level 5, ANSI / ISEA Level 4
  • Cuff Neoprene
  • Colour Green
  • Closure Type Open
  • Palm Material Armortex(R) Abrasion Resistant Material
  • Palm Construction 4-Layer, Cut Resistant
  • Finger Style Full
  • Knuckle Padding Material TPR, Metacarpal Protection
  • Features CT5(TM) Cut Resistant Material That Covers the Entire Palm, it is Flexible and Breathable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list