IMPACT BUTTERFLY 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT BUTTERFLY 3/8IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7722
  • Mfr. Model # CP7722
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2748
  • Shipping Weight 2.5 lbs

Product Details

3/8 inch professional duty impact wrench. For carburetors, ignitions, body panels, transmissions, bumper and fender struts, oil pans, and for small engine work. Features: butterfly throttle for single-handed control of speed and forward or reverse.

Technical Specs

  • Style In-line
  • Average CFM @ 15 Second Run Time 3.20
  • Item Impact Wrench
  • Tool Weight 2.1 lbs.
  • Torque Range 5 - 65 ft.-lbs.
  • Air Inlet 1/4"
  • Square Drive Size 3/8"
  • CFM @ Full Load 13.0
  • Min. Hose Size 3/8"
  • Blows per Minute 1400
  • Features 3/8" Butterfly Impact Wrench for General Maintenance, Butterfly Forward/reverse Throttle, Rocking Dog Clutch for Smooth Operations and Durability, 4 Positive Power Settings, 360 Deg, Air Inlet Swivel
  • Handle Type Butterfly
  • Max. Torque 90 ft.-lbs.
  • Duty General
  • Overall Length 6.3"
  • Housing Material Aluminium Cast
  • Retainer Type Friction Ring
  • Handle Material Aluminium Cast
  • Anvil Standard
  • Required Pressure 90 PSI
  • Free Speed 9,500 RPM
  • Max. Bolt Capacity 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list