Skip Content
IMPACT BIT, 3/4IN DR, 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT BIT, 3/4IN DR, 17MM

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM48-722
  • Mfr. Model # 48-722
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Item Impact Bit
  • Size 17mm
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Features Two Piece Design Allows Bits to be Easily Replaced for Like New Operation, Not Possible with One Piece Designs
  • Material High Alloy Steel
  • Drive Type Hex
  • Overall Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list