Skip Content
IMPACT BIT 11/16X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT BIT 11/16X18

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE37869
  • Mfr. Model # 37869
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Nail Eater II Extreme Impact Bits. Quickly bores through creosote and salt-treated utility poles. Self-feeding screw point draws the bit through wood. 7/16 inch hex shank. 11/16 inch bit diameter, 3/4 inch hole diameter. Overall length 18 inches.

Technical Specs

  • Type Nail Eater II Extreme Impact Bits
  • Item Bit
  • Overall Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list