Skip Content
IMPACT 1IN HIGH TORQUE DURBLE 6 EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT 1IN HIGH TORQUE DURBLE 6 EXT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7782-6
  • Mfr. Model # CP7782-6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 28.0 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 10.00
  • Item Impact Wrench
  • Style D-Handle
  • Torque Range 440 - 1,850 ft.-lbs.
  • Tool Weight 25.5 lbs.
  • Square Drive Size 1"
  • CFM @ Full Load 40.7
  • Air Inlet 1/2"
  • Min. Hose Size 1/2"
  • Features 1" Straight Impact Wrench with 6" Extended Anvil, 1920 Ft.-lbs. - 2600 Nm of Maximum Torque in Reverse, Pinless Closed Reinforced Rocking Dog Impact Mechanism, Dual Socket Retention, Hole and Friction Ring, Ergonomic Side Handle, Full Teasing Trigger, Regulator with Integrated Forward/Reverse with 3-position Power Settings in Both Directions
  • Max. Torque 1920 ft.-lbs
  • Duty General
  • Handle Type D-Handle Inside Trigger
  • Housing Material Aluminium Alloy
  • Overall Length 20.4"
  • Retainer Type Dual (Hole + Friction)
  • Handle Material Aluminium
  • Free Speed 5,200 RPM
  • Required Pressure 90 PSI
  • Anvil 6" Extended
  • Blows per Minute 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list