IMPACT 18V HP 4-KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT 18V HP 4-KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2692-24
  • Mfr. Model # 2692-24
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.29 lbs

Product Details

Includes the 1/2" hammer drill, Sawzall(R) reciprocating saw, 1/4" hex impact driver, work light, 2 batteries, 1-hour charger and contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Includes (2) Battery Pack, Side Handle, Sawzall Blade, Charger
  • Carrying Case Contractor Bag
  • Battery Included (2) MTL48-11-1828
  • Hammer Drill MTL2611-20
  • Light MTL49-24-0171
  • Charger MTL48-59-1812
  • Reciprocating Saw MTL2620-20
  • Voltage 18.0
  • Number of Tools 4
  • Impact Driver MTL2650-20
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list