Skip Content
Discontinued with Replacement
IMPACT 18V COMPACT 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT 18V COMPACT 1/4IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2650-21
  • Mfr. Model # 2650-21
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 405
  • Shipping Weight 9.7 lbs
Suggested Replacement Product
COMPACT IMPACT DRIVE M18 W/2 XC BAT

Your Price: NA

Product Details

Longest run time. Lightweight/compact. On-board fuel gauge. Battery: 18 V compact. Includes: (2) batteries, (1) 1 hour charger and (1) case.

Technical Specs

  • Handle Type Soft Grip, T
  • Features Hex Quick Change Chuck, Milwaukee Designed Impact Mechanism, Battery Fuel Gauge, Belt Clip, Built-In LED Light, Trigger
  • Max. Torque 1,400 in-lbs.
  • Includes (2) M18 Compact Red Lithium Batteries, 1 hr. Charger, Belt Clip, Carrying Case
  • Battery Included (2) MTL48-11-1815
  • Item Cordless Impact Driver Kit
  • Clutch Style Ball and Roller
  • Tool Weight 4.0 lbs.
  • Drive Size 1/4" Hex
  • Voltage 18.0
  • Battery Capacity 1.5 Ah
  • Tool Length 5-3/4"
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2XKZ3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list