Skip Content
IMPACT 1/4IN 18V BRSHLESS TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT 1/4IN 18V BRSHLESS TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTD129Z
  • Mfr. Model # DTD129Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Variable Speed, Reversible, Compact and Lightweight Design with Brushless Dc Motor
  • Handle Type Ergonomic Soft Rubber Grip
  • Includes Tool Only, Battery and Charger Sold Separately, Hook (346449 3)
  • Item Cordless Impact Driver Kit
  • Battery Included No
  • Drive Size 1/4"
  • Battery Pack Replacement MKT196235 0, MKT194205 3, MKT196401 9, MKT196675 2
  • Max. Torque 1420 in-lbs.
  • Voltage 18
  • Battery Capacity 1.5 Ah/3 Ah/4 Ah/5 Ah
  • Tool Weight 2.0 lbs.
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 5-7/8"
  • Drive Configuration Hex
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Clutch Style Heavy-Duty Industrial
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list