Skip Content
IMP WRENCH M18 1/2 RING W/2 XC BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMP WRENCH M18 1/2 RING W/2 XC BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2763-22
  • Mfr. Model # 2763-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 16.18 lbs

Product Details

Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 - 1,700 No Load RPM, Blows per Minute 0 - 2,400, Max. Torque 7,000 ft-lbs, Handle Type Soft Grip T-Handle, Battery Included (2) MTL48-11-1840, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Features LED Worklight, Friction Ring, Tool Length 9 In., Tool Weight 7.2 lbs., Includes Tool, (2) REDLITHIUM 4.0 Ah Extended Capacity Batteries, (1) Multi-Voltage Charger, Carrying Case

Technical Specs

  • Handle Type Soft Grip T-Handle
  • Features LED Worklight, Friction Ring
  • Includes (1) M18 Fuel(TM) 1/2" High Torque Impact Wrench With Friction Ring, (2) M18(TM) Redlithium(TM) Xc 4.0 Extended Capacity Battery Pack, (1) M18(TM) and M12(TM) Multi-voltage Charger, (1) Carrying Case
  • Item High Torque Impact Wrench with Friction Ring Kit
  • Max. Torque 100 ft.-lbs. (Mode 1), 700 ft.-lbs. (Mode 2)
  • Battery Included (2) MTL48-11-1840
  • Drive Size 1/2"
  • Battery Pack Replacement 48-11-1840
  • Battery Capacity 4.0 Ah
  • Tool Weight 7.2 lbs.
  • Voltage 18.0
  • Tool Length 9"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Square
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list