Skip Content
IMP WRENCH M18 1/2 PIN W/2 XC BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMP WRENCH M18 1/2 PIN W/2 XC BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2762-22
  • Mfr. Model # 2762-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 15.9 lbs

Product Details

Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 - 1,700 No Load RPM, Blows per Minute 0 - 2,400, Max. Torque 550 ft.-lbs., Handle Type Soft Grip T-Handle, Battery Included (2) MTL48-11-1840, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Features LED Worklight, Pin Detent, Tool Length 8-3/4 In., Tool Weight 7.0 lbs., Includes Tool, (2) REDLITHIUM 4.0 Ah Extended Capacity Batteries, (1) Multi-Voltage Charger, Carrying Case

Technical Specs

  • Features LED Worklight, Pin Detent
  • Includes (1) M18 Fuel(TM) 1/2" High Torque Impact Wrench With Pin Detent, (2) M18(TM) Redlithium(TM) Xc 4.0 Extended Capacity Battery Pack, (1) M18(TM) and M12(TM) Multi-voltage Charger, (1) Carrying Case
  • Handle Type Soft Grip T-Handle
  • Battery Included (2) MTL48-11-1840
  • Battery Pack Replacement 48-11-1840
  • Drive Size 1/2"
  • Max. Torque 350 ft.-lbs. (Mode 1), 675 ft.-lbs. (Mode 2)
  • Tool Weight 7.0 lbs.
  • Voltage 18.0
  • Battery Capacity 4.0 Ah
  • Tool Length 8-3/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Item High Torque Impact Wrench with Pin Detent Kit
  • Drive Configuration Square
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list