IMMOBILZER TYPE C FITS 16 IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMMOBILZER TYPE C FITS 16 IN WHEEL

CALIFORNIA IMMOBILIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CALCI00504
  • Mfr. Model # CI00504
  • UNSPSC # 46151600
  • CATALOGUE PAGE # 3219
  • Shipping Weight 17.0 lbs

Technical Specs

  • Features Immobilizer Type C
  • Includes (2) Keys
  • Width 10-1/2"
  • Fits 12" & 13" Wheels (205/75/15 up to 33" Dia.)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list