Skip Content
IMMERSION TEMP PROBE,32 TO 752 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMMERSION TEMP PROBE,32 TO 752 DEG

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PFD1
  • Mfr. Model # 3PFD1
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Temp. Range (F) 32 Degrees to 752 Degrees
  • Item Immersion Temperature Probe
  • Use High Temp Air
  • Temp. Range (C) 0 Degrees to 400 Degrees
  • Manufacturers Warranty Length 1 yr.
  • Probe Temp. Measuring Element T Thermocouple
  • Probe Connection Type Mini
  • Primary Measuring Element Thermocouple
  • Probe Type Immersion Temperature Probe
  • Probe Contact Material Copper Contantan-T
  • Probe Wire Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list