Skip Content
IMMERSION HEATER,14-1/8 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMMERSION HEATER,14-1/8 IN. L

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E928
  • Mfr. Model # 2E928
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Enclosure Type Terminal
  • Includes Low Water Cutoff with Auto Reset
  • Item Autmomatic Bushing Immersion Heater
  • NPT 1"
  • Sheath Material Copper
  • Voltage 120
  • Phase 1
  • Watts 1500
  • Overall Length 14-1/8"
  • Control Range 110 Degrees to 190 Degrees F
  • Watt Density 41 sq. in.
  • Min. Immersion Depth 10-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list