Skip Content
IMAGING IR THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMAGING IR THERMOMETER

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSTG165
  • Mfr. Model # TG165
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Universal Adapter/Charger, USB Cable, Micro SD card, Lan, Instructions
  • Display 2" LCD
  • Temp. Range (F) -13 Degrees to 716 Degrees
  • Laser Sighting Dual
  • Emissivity 4 Preset Levels, 0.1 to 1.00
  • Temp. Range (C) -25 Degrees to 380 Degrees
  • Spectral Response 8 to 14 micron m
  • Special Features See Heat Patterns, Reliably Measure Temperatures, And Store Images And Data, Dual Lasers Visually Mark The Target Area, On-Screen Cross Hair Pinpoints Spot Measurement, Direct Download To Computer Via USB Or From Micro SD Card For Use In Reports, Drop-Proof To 2 Meters (6.5 ft.)
  • Item Thermal Imaging Camera
  • Ambient Temp. Range (F) 14 Degrees - 113 Degrees
  • Ambient Temp. Range -10 Degrees C - 45 Degrees C
  • Data Logging Yes
  • Temp. Accuracy +/-1.5%
  • Manufacturers Warranty Length 2 yr. Product, 10 yr. IR Detector
  • Focus Range 4" (10 cm) to Infinity
  • Temp. Accuracy (C) 1.5 Degrees C
  • File Formats Bitmap (BMP) Image with Temperature and Emissivity
  • Field of View 50 Degrees x 38.6 Degrees
  • Drop Tested 2 m
  • Removable Memory Card 8 GB Micro SD Card
  • IR Detector Resolution 80 x 60 Pixels
  • Image Frequency 9 Hz
  • Display Resolution 176 x 220 Pixels
  • Display Size 2"
  • Focus Method Auto
  • Thermal Resolution 4,800 Pixels
  • Standards CE/CB/FCC/FDA
  • Temp. Accuracy (F) +/-2 Degrees or +/-2%
  • Alarm No
  • Thermal Sensitivity 50 mK
  • NIST Certified No
  • Wireless No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list