IMAGER THERMAL INDUST/COMM 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMAGER THERMAL INDUST/COMM 60HZ

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTI29
  • Mfr. Model # TI29/60HZ
  • UNSPSC # 41115321
  • CATALOGUE PAGE # 1273
  • Shipping Weight 9.0 lbs

Product Details

Building diagnostic thermal imager. Features a 3.7 in. high definition display 280 x 210 IR resolution, dew point temperature alarm, temperature measurement range from -20 to 600 degrees C, thumbnail view memory, multiple display options, 2 GB SD memory c

Technical Specs

  • Picture In Picture Yes
  • Includes Smartview(R) Analysis And Reporting Software, 2 GB Sd Memory Card, Multi-function Card Reader For Downloading Images Into Your Computer, Rugged Hard Carry Case And Portable Soft Carry Case, Hand Strap, For Right Or Left-Handed Use, 2 Lithium-ion Removable
  • Ambient Temp. Range (F) 14 Degrees - 122 Degrees
  • Item Infrared Camera
  • Ambient Temp. Range 14 Degrees - 122 Degrees F (-10 Degrees - 50 Degrees C)
  • Alarm Yes
  • Special Features Color Alarms, Standard and Ultra Contrasty Palettes
  • Manufacturers Warranty Length 2 yr.
  • Multiple Lens Option Yes
  • File Formats .BMP, .JPEG, .IS2
  • Image Notation On-Camera Voice Annotation
  • Thermal and Visible Light Blending IR-Fusion(R) with Auto Blending, PIP, and Color Alarms
  • Drop Tested 2m
  • Removable Memory Card SD
  • Visual Light Resolution 2 MP, Industrial Grade
  • NIST Certified No
  • Wireless No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list