Skip Content
IMAGER THERMAL GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMAGER THERMAL GENERAL PURPOSE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTI100
  • Mfr. Model # TI100
  • UNSPSC # 41115321
  • CATALOGUE PAGE # 1272
  • Shipping Weight 7.16 lbs

Product Details

General purpose thermal imager. One-handed operation. Field swappable battery. Includes SmartView(R) software. IR detector resolution 160 x 120 pixels. IR Fusion(R) - No. Temperature range -20 to 250 degrees C. Thermal sensitivity Less Than100 mK.

Technical Specs

  • Thermal Sensitivity Less Than100 mK
  • IR Detector Resolution 160 x 120
  • Includes Smartview Analysis And Reporting Software, 2 GB SD Memory Card, USB Cable For Downloading Images Into Your Computer, Rugged Hard Carry Case And Portable Soft Carry Case, Hand Strap, For Right Or Left-Handed Use, 1 Lithium-ion Removable And Rechargeable Sm
  • Item Infrared Camera
  • Ambient Temp. Range (F) 14 Degrees - 122 Degrees
  • Ambient Temp. Range 14 Degrees - 122 Degrees F (-10 Degrees - 50 Degrees C)
  • Temp. Range (F) -4 Degrees - 482 Degrees
  • Laser Sighting Yes
  • Display 3.5" (Diagonal) Color 640 x 480 LCD
  • Display Type Color LCD
  • Special Features Focus Free, Fast Auto/Manual Toggle, Fast Auto Rescale
  • Temp. Range (C) -20 Degrees - 250 Degrees
  • Temp. Accuracy +/- 2 Degrees C or 2 % (at 25 Degrees C Nominal, Whichever Is Greater)
  • Manufacturers Warranty Length 2 yr.
  • Temp. Accuracy (C) +/- 2 Degrees or 2% (at 25 Degrees C Nominal, Whichever Is Greater)
  • Focus Range 24" to Infinity
  • Field of View 22.5 Degrees Horizontal x 31 Degrees Vertical
  • Removable Memory Card SD
  • File Formats BMP, JPEG, IS2
  • Drop Tested 2m
  • Image Frequency 9 Hz
  • Display Resolution 640 x 480 Pixels
  • Spectral Response 7.5 - 15um
  • Thermal Resolution 19,200 Pixels
  • Display Size 3.5"
  • Visual Light Resolution 2 MP, Industrial Grade
  • NIST Certified No
  • Wireless No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list