Discontinued with Replacement
IMAGER THERMAL BUILDING MAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMAGER THERMAL BUILDING MAINT

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTIR110
  • Mfr. Model # TIR110-9HZ
  • UNSPSC # 41115321
  • CATALOGUE PAGE # 1272
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
IMAGER THERMAL 160X120 FC

Your Price: NA

Product Details

IR OptiFlex(TM) - combination of fixed and manual focus. IR Fusion(R) with IR. IR detector resolution 160 x 120 pixels. IR Fusion(R) - Yes. Temperature range -20 to 150 degrees C. Thermal sensitivity Less Than80 mK.

Technical Specs

  • Ambient Temp. Range (F) 14 Degrees - 122 Degrees
  • Includes Smartview Analysis And Reporting Software, 2 GB SD Memory Card, Usb Cable For Downloading Images Into Your Computer, Rugged Hard Carry Case And Portable Soft Carry Case, Hand Strap, For Right Or Left-Handed Use, 1 Lithium-ion Removable And Rechargeable Sm
  • Item Building Diagnostic Infrared Camera
  • Alarm Yes
  • Ambient Temp. Range 14 Degrees - 122 Degrees F (-10 Degrees - 50 Degrees C)
  • Laser Sighting Yes
  • Special Features Color Alarms, Standard and Ultra Contrast Palettes, OptiFlex-IR, IR-PhotoNotes, Cardinal Compass, Spot Markers, Transmission Correction, Reflected Background Compensation, Video Recording, Fast Auto/Manual Toggle, Fast Auto Rescale
  • Manufacturers Warranty Length 2 yr.
  • Image Notation On-camera Voice Annotation, On-camera IR-PhotosNotes(TM)
  • Thermal and Visible Light Blending IR-Fusion With PIP, and Color Alarms
  • File Formats BMP, JPEG, IS2, AVI
  • Removable Memory Card SD
  • Drop Tested 2m
  • Picture In Picture Yes
  • Visual Light Resolution 2 MP, Industrial Grade
  • NIST Certified No
  • Wireless No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list