IMAGER THERMAL 320X240 W/WIRELESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMAGER THERMAL 320X240 W/WIRELESS

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTI400
  • Mfr. Model # TI400-60HZ
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1273
  • Shipping Weight 8.99 lbs

Product Details

Fluke advanced performance thermal imagers. 320 x 240. Quick transfer of images from imager directly to PC, iPhone(R), or iPad(R) with Wifi(R) connectivity. Easy analysis and quick reporting in the field with the SmartView (R) analysis and reporting softw

Technical Specs

  • Includes AC Power adapter, (2) lithium ion smart battery, SD card, Hard carrying case, Soft transport bag, Smart view software, Two-bay charging base, Multi-format USB memory card reader
  • Alarm Yes
  • Item Thermal Imager
  • Ambient Temp. Range -10 Degrees C - 50 Degrees C
  • Emissivity Adjustable 0.01 to 1.00
  • Laser Sighting Yes
  • Special Features Laser Sharp Auto Focus, WiFi connectivity to PC, iPhone, iPad and WiFi to LAN
  • Image Notation Yes
  • Multiple Lens Option Yes
  • File Formats Non-Radiometric (.bmp) or (.jpeg) or fully-Radiometric (.IS 2) Video : non-radiometrc (MPEG - encoded .AVI) and fully-Radiometric (.IS 3)
  • Thermal and Visible Light Blending Yes
  • Articulating Lens No
  • Removable Memory Card Yes
  • Drop Tested Yes
  • Picture In Picture Yes
  • Visual Light Resolution 5 MP
  • Manufacturers Warranty Length 2 yr.
  • Focus Method Auto
  • NIST Certified No
  • Wireless No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list