Skip Content
IMAGER THERMAL 240X180 W/WIRELESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMAGER THERMAL 240X180 W/WIRELESS

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTI300
  • Mfr. Model # TI300
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1273
  • Shipping Weight 8.07 lbs

Product Details

Fluke advanced performance thermal imagers. 240 x 180. Quick transfer of images from imager directly to PC, iPhone(R), or iPad(R) with Wifi(R) connectivity. Easy analysis and quick reporting in the field with the SmartView (R) analysis and reporting softw

Technical Specs

  • Includes AC power adapter,(2) lithium ion smart battery, SD card, Hard carrying case, Soft transport bag, SmartView software, Two-bay charging base, Multi-format USB memory card reader
  • Item Thermal Imager
  • Alarm Yes
  • Data Logging No
  • Ambient Temp. Range -10 Degrees C to 50 Degrees C
  • Emissivity Adjustable 0.01 to 1.00
  • Display Yes
  • Laser Sighting Y
  • Temp. Accuracy +/-2 Degrees C or 2%
  • Focus Range 15mm to infinity
  • Special Features LazerSharp auto focus, WiFi connectivity to PC, iPhone, iPad and WiFi to LAN
  • Multiple Lens Option Y
  • Field of View 1.75mRad
  • Image Notation Yes
  • Thermal Sensitivity Less Than or Equal To 0.05 Degrees C at 30 Degrees C Target Temp. (50 mK)
  • File Formats Non-radiometric (.bmp) or (.jpeg) or fully-radiometric (.is2) Video*: non-radiometric (MPEG - encoded .AVI) and fully-radiometric (.IS3
  • Thermal and Visible Light Blending Y
  • Removable Memory Card Yes
  • Articulating Lens No
  • Drop Tested Yes
  • Picture In Picture Yes
  • Visual Light Resolution 5.0 megapixel
  • IR Detector Resolution 240 x 180
  • Image Frequency 60 Hz
  • Spectral Response 7.5 micronm to 14 micronm (long wave)
  • Display Type High Contrast Landscape LCD
  • Temp. Range (F) -4 Degrees - 1202 Degrees
  • Manufacturers Warranty Length 2 yr.
  • Temp. Range (C) -20 Degrees - 650 Degrees
  • Display Size 3.5"
  • Thermal Resolution 43,200 Pixels
  • NIST Certified No
  • Focus Method Auto
  • Wireless No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list