Skip Content
Discontinued with Replacement
IMAGER THERAML TI9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMAGER THERAML TI9

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTI9/9HZ
  • Mfr. Model # TI9/9HZ
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs
Suggested Replacement Product
IMAGER THERMAL 160X120 FC

Price: NA

Product Details

Entry level thermal imager for basic electrical and mechanical inspection applications. Features an internal rechargeable battery, 2 GB SD memory card, Smartview analysis and reporting software, LCD backlight, Palettes - iron blue, blue-red, high contrast

Technical Specs

  • Picture In Picture No
  • Thermal Sensitivity 200 mK
  • IR Detector Resolution 160 x 120
  • Temp. Accuracy +/-2 Degrees C or 2%

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List