ILLUMINATED SWITCH,1P,120-277V,WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ILLUMINATED SWITCH,1P,120-277V,WHIT

SNAPCONNECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A476
  • Mfr. Model # 31A476
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Illuminated Switch
  • Amps AC 20
  • Colour White
  • Standards UL & CSA
  • Description/Special Features Light On with Load Off
  • Rated HP 1 to 2
  • Switch Function Maintained
  • Wiring Method Wiring Module
  • Switch Type 1-Pole
  • Locking No
  • Switch Style Rocker
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list