Skip Content
Discontinued with Replacement
ILLUMINATED STAND MAGNIFIER,3X,ASPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILLUMINATED STAND MAGNIFIER,3X,ASPH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11W402
  • Mfr. Model # 11W402
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 689
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
MAGNIFIER LIGHT 22 W

Price: NA

Technical Specs

  • Battery Type (2) AAA
  • Diopter 12
  • Case ABS
  • Features Aspheric, With Clamp
  • Lens PMMA
  • Item Illuminated Stand Magnifier
  • Focal Distance 5"
  • Power 3x
  • Lens Dia. 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list