Skip Content
Discontinued with Replacement
ILLUMINATED STAND MAGNIFIER,2X,ASPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ILLUMINATED STAND MAGNIFIER,2X,ASPH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11W401
  • Mfr. Model # 11W401
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 689
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
LED DESK MAGNIFIER LAMP

Your Price: NA

Technical Specs

  • Case ABS
  • Battery Type (2) AAA
  • Features With Clamp
  • Diopter 8
  • Item Illuminated Stand Magnifier
  • Power 2x
  • Lens PMMA
  • Lens Dia. 4"
  • Focal Distance 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list