Skip Content
ILLUMINATED PUSHBUTTON HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILLUMINATED PUSHBUTTON HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BW37
  • Mfr. Model # ZB4BW37
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear
  • Action Momentary Push
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Legend No Legend
  • Item Push Button Operator
  • Size 22mm
  • Type of Operator Flush Button
  • Standards UL, CSA, CE, RoHS
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Bezel Material Chrome Die Cast Aluminum
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list