Skip Content
ILLUMINATED PUSH BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILLUMINATED PUSH BUTTON

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SK2L1G
  • Mfr. Model # 9001SK2L1G
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Action Momentary
  • Colour Green
  • Item Push Button Operator
  • NEMA Rating 4, 4X, and 13
  • Type of Operator Single with One Pilot Light
  • Size 30mm
  • Standards UL Types 4, 4X and 13
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Lamp Type Incandescent
  • Replacement Lamp 4VCW2
  • Bezel Plastic
  • IP Rating 66
  • Head Material Metal
  • Lamp Voltage 6 VAC
  • Lamp Module Type Transformer
  • Lamp Module Voltage 120VAC
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list