Skip Content
ILLUMINATED CODDINGTON 10X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ILLUMINATED CODDINGTON 10X

BAUSCH & LOMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLM813434
  • Mfr. Model # 813434
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Illuminated 10X coddington magnifier. Requires two AA batteries (not included).

Technical Specs

  • Diopter 36D
  • Item Illuminated Coddington 10X
  • Power 10X
  • Focal Distance 1.1"/2.8 cm
  • Battery Type AA
  • Lens Dia. 19.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list