Skip Content
ILL PUSH  PULL OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILL PUSH PULL OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR9P1R
  • Mfr. Model # 9001KR9P1R
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Standards UL Types 4 and 13 Environments without Boots
  • Item Push/Pull Emergency Stop
  • Action Maintained, Push/Pull
  • Colour Red
  • NEMA Rating 4 and 13
  • Replacement Lamp 4VCW2
  • Lamp Type Incandescent
  • Size 30mm
  • Terminal Connection Pressure Plate
  • Legend No Legend
  • Type of Operator 41mm Mushroom Head
  • Bezel Metal
  • Head Material Metal
  • Lamp Voltage 6 VAC
  • Basic Material Metal
  • IP Rating 66
  • Lamp Module Type Transformer
  • Lamp Module Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list