ILL PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ILL PB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001K2L1
  • Mfr. Model # 9001K2L1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Action Momentary
  • Item Momentary Pushbutton Operator
  • Size 30mm
  • NEMA Rating NEMA 4 and 13
  • Standards UL Types 4, 4X and 13 Environments without Boots
  • Colour No Cap
  • Legend No Legend
  • Replacement Lamp 4VCW2
  • Lamp Type Incandescent
  • Terminal Connection Pressure Plate
  • Type of Operator No Guard
  • Bezel Metal
  • Head Material Metal
  • Lamp Voltage 6 VAC
  • IP Rating 66
  • Lamp Module Type Transformer
  • Basic Material Metal
  • Lamp Module Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list