Skip Content
ILL PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILL PB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001K2L
  • Mfr. Model # 9001K2L
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Action Momentary
  • Item Push Button Operator
  • Size 30mm
  • NEMA Rating 4, 4X, and 13
  • Type of Operator No Guard
  • Colour Green
  • Lamp Type Incandescent, LED, Neon
  • Legend No Legend
  • Terminal Connection Screw Clamp
  • Bezel Chrome Plated Metal
  • Standards UL, CSA, CE
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Lamp Voltage Dependent on Module Used
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Module Not Included
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list