ILL LENS UNIT STEADY INC YELLOW 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ILL LENS UNIT STEADY INC YELLOW 250

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBC38
  • Mfr. Model # XVBC38
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Yellow
  • For Use With BA 15d Bulb or LED Not Included
  • Item Tower Light Module Steady
  • Housing Material ABS + Polycarbonate
  • Rating NEMA 4X/12
  • Mounting Screw Clamp
  • Voltage 250VAC
  • Watts 10
  • Lens Material Polycarbonate
  • Standards UL, CSA, IEC
  • Lens Design Cylinder
  • Diameter 70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list