Skip Content
ILL LENS UNIT STEADY INC RED 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILL LENS UNIT STEADY INC RED 250V

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBC34
  • Mfr. Model # XVBC34
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With BA 15d Bulb or LED Not Included
  • Colour Red
  • Item Tower Light Module Steady
  • Housing Material ABS + Polycarbonate
  • Rating NEMA 4X/12
  • Mounting Screw Clamp
  • Voltage 250VAC
  • Standards UL, CSA, IEC
  • Lens Design Cylinder
  • Watts 10
  • Lens Material Polycarbonate
  • Diameter 70mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List