Skip Content
ILL LENS UNIT STEADY INC ORANGE 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILL LENS UNIT STEADY INC ORANGE 250

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBC35
  • Mfr. Model # XVBC35
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Amber
  • For Use With BA 15d Bulb or LED Not Included
  • Item Tower Light Module Steady
  • Housing Material ABS + Polycarbonate
  • Mounting Screw Clamp
  • Rating NEMA 4X/12
  • Voltage 250VAC
  • Watts 10
  • Standards UL, CSA, IEC
  • Diameter 70mm
  • Lens Design Cylinder
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list