Skip Content
ILL BEACON STEADY INC YELLOW 250V M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILL BEACON STEADY INC YELLOW 250V M

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL38
  • Mfr. Model # XVBL38
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Yellow
  • Height 3-1/8"
  • Item Beacon, 70mm
  • Includes Base Mount
  • Operating Temp. -4 to 158 Degrees F
  • Housing Material Polyamide
  • Mounting Base
  • Rating NEMA 1, 4X, 12, IP65
  • Voltage Up to 250VAC/DC
  • Watts 10
  • Standards EN/IEC 60947-5-1
  • Lens Material Polycarbonate
  • Lens Design Cylinder
  • Mode Steady
  • Diameter 2-3/4"
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List