Skip Content
ILL BEACON STEADY INC ORANGE 250V M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ILL BEACON STEADY INC ORANGE 250V M

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL35
  • Mfr. Model # XVBL35
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 3-1/8"
  • Colour Amber
  • Includes Base Mount
  • Item Beacon, 70mm
  • Operating Temp. -4 to 158 Degrees F
  • Housing Material Polyamide
  • Mounting Base
  • Rating NEMA 1, 4X, 12, IP65
  • Voltage Up to 250VAC/DC
  • Watts 10
  • Standards EN/IEC 60947-5-1
  • Mode Steady
  • Lens Material Polycarbonate
  • Lens Design Cylinder
  • Diameter 2-3/4"
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list