Skip Content
IGNITOR,LEAD 5 1/4 IN,120V,4.75 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IGNITOR,LEAD 5 1/4 IN,120V,4.75 AMP

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TGF5
  • Mfr. Model # 1TGF5
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Includes 18-ga. Nickel Chrome Wires with High Temperature Fiberglass Insulation
  • Gas Type LP/NG
  • Item Hot Surface Ignitor
  • Length (In.) 5-1/4
  • Package Quantity 1
  • Orifice Dia. (In.) -
  • Voltage 120
  • Tip Style -
  • Type Silicon Carbide
  • Special Information 2 Terminal Receptacle with 0.093" Male Pins

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list