IGNITOR,LEAD 5 1/2 IN,120V,4.75 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IGNITOR,LEAD 5 1/2 IN,120V,4.75 AMP

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TGF6
  • Mfr. Model # 1TGF6
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Gas Type LP/NG
  • Includes 18-ga. Nickel Chrome Wires with High Temperature Fiberglass Insulation with Ceramic Wire Nuts
  • Orifice Dia. (In.) -
  • Length (In.) 5-1/2
  • Item Hot Surface Ignitor
  • Type Silicon Carbide
  • Package Quantity 1
  • Special Information 2 Terminal Receptacle with Wire Leads
  • Tip Style -
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list