Skip Content
IGNITOR,HOT SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IGNITOR,HOT SURFACE

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JA31
  • Mfr. Model # 5JA31
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Gas Type LP/NG
  • Includes Mounting Adapters
  • Item Hot Surface Ignitor
  • Length (In.) 5-1/4
  • Orifice Dia. (In.) -
  • Package Quantity 1
  • Type Silicon Carbide
  • Special Information For Sealed Combustion Systems
  • Tip Style -
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list