IGNITOR,HOT SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IGNITOR,HOT SURFACE

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JA30
  • Mfr. Model # 5JA30
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Gas Type LP/NG
  • Includes Mounting Adapters
  • Item Hot Surface Ignitor
  • Length (In.) 4-1/2
  • Package Quantity 1
  • Orifice Dia. (In.) -
  • Type Silicon Carbide
  • Special Information For Sealed Combustion Systems
  • Tip Style -
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list